Shop All Cabinet Accessory
Middle Atlantic
Utility Drawer, 1 Space
Mfr # UD1
Zoro # G6291026
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 13.3"
- Width 15.8"
- Height 1.8"
- Product Name UD1 Rack Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # UD1
- Zoro # G6291026
- UPC # 656747112041
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 13.3" |
Width | 15.8" |
Height | 1.8" |
Rack Height | 1U |
Rack Width | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Drawer,1 Space |
Product Name | UD1 Rack Drawer |
Additional Information | UL Listed, Cable entry point at the rear of the drawer allows for optimized cable management, EIA/TIA |
Product Type | Rack Drawer |
Base/Bottom Material Gauge | 20 |
Product Material | Steel |
Product Color | Black |
Maximum Weight Capacity | 50 lb |
Product Series | UD |
Description
Utility Drawer,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V (LRD06)
- NVENT HOFFMAN Syspend 281-Max Wall Flange, 5.12x5.12x5 (S2MWF)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 36.00x30.00x11.00, Steel (A363011CT)
- NVENT HOFFMAN PROLINE G2 Industrial Packages, Type 12, 2000x1200x600mm, Lt Gray, Ste (P2KOD20126)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- HUBBELL PREMISE WIRING Snap-Fit, Banana Plug, Bk, PK10 (SPPBK10)
- Middle Atlantic Cabinet Accessory