Shop All Cabinet Accessory
Middle Atlantic
Triangle Wall Bracket, 18" Black
Mfr # CLB-TSB
Zoro # G6292861
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Black
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CLB-TSB
- Zoro # G6292861
- UPC # 00656747037009
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Triangle Wall Bracket,18" Black |
Material | Steel |
Finish | Black |
Components | Support Systems |
Description
Triangle Wall Bracket,18 In. Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- ITT CANNON KPT 4C 4#20 PIN PLUG (KPT06A84P)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cable, Non-Metallic (Ex e/tb) (HIBMXEU32CWCL)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- Middle Atlantic Cabinet Accessory