Shop All Cabinet Accessory
Middle Atlantic
Tee Splice Kit, Horizontal 90 deg., PK2
Mfr # CLH-HTS
Zoro # G6292828
product price: $15.99
/pk 2, $8.00/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Black
- Type Ladder Rack
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CLH-HTS
- Zoro # G6292828
- UPC # 00656747037108
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Tee Splice Kit,Horizontal 90 deg.,PK2 |
Material | Steel |
Finish | Black |
Type | Ladder Rack |
Components | Splice |
Description
Tee Splice Kit,Horizontal 90 deg.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- OMRON Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW2277)
- GOGREEN GoGreen Power, , 25 Ft Extension Cord - Orange/Green (GG-13825)
- NVENT HOFFMAN Electrical Isolation Kit, Fiberglass (A19ESOK)
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel (AHE6X6X6)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44LP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- Middle Atlantic Cabinet Accessory