Shop All Voice & Data Communication Cabinets
Middle Atlantic
Swing Frame Rack, 12 Space, 24" D
Mfr # SFR-12-24
Zoro # G6291279
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rack Units 12U
- Height GREATER THAN 2' TO 3'
- Material Steel
- Type Wall-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # SFR-12-24
- Zoro # G6291279
- UPC # 00656747123412
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | GREATER THAN 2' TO 3' |
Mounting Width | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Swing Frame Rack,12 Space,24" D |
Rack Units | 12U |
Material | Steel |
Type | Wall-Mount |
Color | Black |
Description
Swing Frame Rack,12 Space,24 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Rack Enclosure Cabinet, 12U, Mid-Depth (SR12UB)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- Middle Atlantic Voice & Data Communication Cabinets