Shop All Cabinet Accessory
Middle Atlantic
Space Panel, W/Brush Grommet
Mfr # BR2
Zoro # G6292959
product price: $81.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50"
- Depth 2.92"
- Width 19"
- Product Color Black Powder Coat
- Panel Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # BR2
- Zoro # G6292959
- UPC # 656747064753
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 3.50" |
Depth | 2.92" |
Width | 19" |
Panel Width | 19" |
Rack Height | 2U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Space Panel,W/Brush Grommet |
Product Color | Black Powder Coat |
Product Material | Steel |
Product Type | Cable Organizer |
Cable Manager Type | Grommet |
Package Contents | 2 Space Brush Grommet Panel, Cable Management Tray with Strain Relief Tie Points |
Compatibility | Middle Atlantic MW Series Top Options |
Product Name | 2 Space Brush Grommet Panel |
Description
Space Panel,W/Brush Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-68043 INLET (33-68043)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS4P12PA370D)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x36.0 (F66T136GV)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- NVENT HOFFMAN Concept Panels, Fits 20.00x14.00, White (CP2014)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- Middle Atlantic Cabinet Accessory