Shop All Wire Ducts
Middle Atlantic
Sne 45U Int Cbl Duct, Ao
Mfr # SNE-45DUCT-4X6-U
Zoro # G9805025
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Black Powder Coat
- Depth (US) 6
- Width (US) 3.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # SNE-45DUCT-4X6-U
- Zoro # G9805025
- UPC # 656747266775
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Depth (US) | 6 |
Width (US) | 3.69 |
Height (US) | 78.75 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Black Powder Coat |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 120VAC, 3A, 4PDT (H3YN-4 AC100-120)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X2WH6)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- PANDUIT Wire Duct Cover, Flush, White, 4.25Wx0.37D (C4WH6-F)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- Middle Atlantic Wire Ducts