Shop All Wire Ducts
Middle Atlantic
Sne 42U Int Cbl Duct, Ao
Mfr # SNE-42DUCT-4X6-U
Zoro # G9803589
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Black Powder Coat
- Depth (US) 6
- Height (US) 73.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # SNE-42DUCT-4X6-U
- Zoro # G9803589
- UPC # 656747266799
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Depth (US) | 6 |
Height (US) | 73.5 |
Width (US) | 3.69 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Black Powder Coat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT2-I)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- SQUARE D Switch, Selector (9999SC2)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 6.22" x 2.12" x 1' (6-Pack), White (DRD22WH6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- Middle Atlantic Wire Ducts