Shop All Enclosure Fans
Middle Atlantic
Sne 24W Fan Fd/Rd 42U Ao
Mfr # SNE24-CFD-42-U
Zoro # G9807140
product price: $1,196.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # SNE24-CFD-42-U
- Zoro # G9807140
- UPC # 656747249396
- Country of Origin Unknown
- Category Enclosure Fans
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- ENERGIZER BATTERY HEAR AID 312 8PK (AZ312DP-8)
- OTTERBOX Defender Pro Case For Samsung Galaxy S23 Fe , Black (77-94285)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL044 (BL044)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- DEEPCOOL Premium Liquid CPU Cooler, Black (R-LS720-BKAMNT-G-1)
- LASKO 18Sand Osc ADJ Ped Fan (1820)
- Middle Atlantic Enclosure Fans