Shop All Power Strips
Middle Atlantic
Slim Pwr Strp, 24Out, 15A, W
Mfr # PD-2415SC
Zoro # G2203261
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlets 24
- Cord Length 10 ft
- Max. Amps 15A
- Mounting Style Vertical Rackmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PD-2415SC
- Zoro # G2203261
- UPC # 656747047640
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Depth | 1.635 in |
Dimensions | 1.635 in D x 60.6 in H x 1.71 in W |
Width | 1.71 in |
Height | 60.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Outlets | 24 |
Max. Amps | 15A |
Mounting Style | Vertical Rackmount |
Housing Material | Steel |
NEMA Plug Configuration | 5-15P |
Standards | UL Standards |
Outlet Surge Protection | Yes |
Number of Circuits | 1 |
Finish | Black Anodized |
Type | Corded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- HOME PLUS Power Strp 4Outlt 2'Gray (KB108)
- PRIME 6-Outlet Wall Tap with 1,200-Joule Surge Protection and Dual USB Charger (PBRUSB346S)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- Middle Atlantic Power Strips