Shop All Power Strips
Middle Atlantic
Slim Power Strip, 8 Outlet, 15A
Mfr # PD-815SC-NS
Zoro # G6291656
product price: $111.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15A
- Cord Length 10 ft.
- Mounting Style Vertical
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PD-815SC-NS
- Zoro # G6291656
- UPC # 00656747046360
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slim Power Strip |
Number of Outlets | 8 |
Amps | 15A |
Mounting Style | Vertical |
Housing Material | Steel |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Description
Slim Power Strip,8 Outlet, 15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-2G2)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- TRIPP LITE PDU, Monitored, 2.9kW, 120V, 24 5-15/20R, 0U (PDUMNV30)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- HAMMOND 19 in. RACK MOUNT, 90 DEG RECEP (1582T6B1BKRA)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- Middle Atlantic Extension Cords & Power Strips