Shop All Cabinet Accessory
Middle Atlantic
Sideways Panel Mount, 4 Space
Mfr # SPM-4
Zoro # G6291251
product price: $164.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4"
- Width 19.2"
- Depth 21.7"
- Rack Height 4U
- Product Series SPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # SPM-4
- Zoro # G6291251
- UPC # 656747021480
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 7.4" |
Width | 19.2" |
Depth | 21.7" |
Rack Height | 4U |
Rack Width | 19" |
Rack Depth | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sideways Panel Mount,4 Space |
Product Series | SPM |
Product Name | SPM Series Rack, SPM-4 |
Package Contents | SPM Series Rack, SPM-4, Rack Screws |
Product Color | Black Powder Coat |
Product Type | Rack Cabinet |
Maximum Weight Capacity | 40 lb |
Form Factor | Wall Mountable |
Product Material | Steel |
Description
Sideways Panel Mount,4 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIALIGHT MIL 162-8430-0933-502 (MS252562)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G48)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 10" Fan (T10S3R)
- Middle Atlantic Cabinet Accessory