Shop All Cabinet Accessory
Middle Atlantic
Shelf, W/faceplate, 1 Space
Mfr # UFA-8-F1
Zoro # G6290980
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8"
- Features Cable Management
- Width 19"
- Height 1.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # UFA-8-F1
- Zoro # G6290980
- UPC # 656747140549
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8" |
Width | 19" |
Height | 1.8" |
Rack Depth | 8" |
Rack Height | 1U |
Rack Width | 17.25" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shelf,W/faceplate,1 Space |
Features | Cable Management |
Product Material | Steel |
Assembly Required | Yes |
Form Factor | Rack-mountable |
Product Color | Black Powder Coat |
Maximum Weight Capacity | 35 lb |
Product Type | Rack Shelf |
Package Contents | UFA Rackshelf, 1 RU, 8"D, w/1 RU Faceplate, 1 Space Face Panel |
Product Name | UFA Rackshelf, 1 RU, 8"D, w/1 RU Faceplate |
Description
Shelf,W/faceplate,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6in, PK5 (46-603)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Caster Kit, fits Frame, Steel (PC1M12)
- ALTRONIX Battery Enclosure, 2U Rack (RE2)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), SS Type (AL36BR)
- Middle Atlantic Cabinet Accessory