Shop All Cabinet Accessory
Middle Atlantic
Round Lacing Bar, W/4" Offset, PK10
Mfr # LBP-1R4
Zoro # G6291909
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
Not eligible for select promotions
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name LBP-1R4 Horizontal Lacer Bar
- Product Type Cable Organizer
- Cable Manager Type Cable Organizer
- Product Color Black
- Product Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-1R4
- Zoro # G6291909
- UPC # 656747031670
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Lacing Bar,W/4" Offset,PK10 |
Product Name | LBP-1R4 Horizontal Lacer Bar |
Product Type | Cable Organizer |
Cable Manager Type | Cable Organizer |
Product Color | Black |
Product Material | Aluminum |
Description
Round Lacing Bar,W/4 In. Offset,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Durium Hardware Kit, 3/8-16", 1-3/4" (TMH270)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLLU1000X)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x74mm, Polycarbo (Q1388PCE)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x72 (A6672T1T)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- Middle Atlantic Cabinet Accessory