Shop All Cabinet Accessory
Middle Atlantic
Round Lacing Bar, PK10
Mfr # LBP-1R
Zoro # G6291918
product price: $75.15
/pk 10, $7.52/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Cable Tying
- Cable Manager Type Cable Strap
- Product Color Black Powder Coat
- Panel Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-1R
- Zoro # G6291918
- UPC # 656747031663
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Panel Width | 19" |
Rack Height | 2U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Lacing Bar,PK10 |
Product Type | Cable Tying |
Cable Manager Type | Cable Strap |
Product Color | Black Powder Coat |
Product Name | LBP-1R Cable Binder |
Description
Round Lacing Bar,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T23R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL PREMISE WIRING Cabinet, Wall Mount, 2-Door, 4 FSP, 12 in H (FCW4SP)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- NVENT HOFFMAN Lock Inserts, Steel (CLKSLOT)
- NVENT HOFFMAN Seismic Cabinet Joining Kit, Black, Stee (ENCJK)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- Middle Atlantic Cabinet Accessory