Shop All Uninterruptible Power Supplies (UPS)
Middle Atlantic
Replacement Bat 9Ah
Mfr # UPS-LRBP-9AH
Zoro # G9746365
product price: $94.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$94.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # UPS-LRBP-9AH
- Zoro # G9746365
- UPC # 656747364600
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- BALDWIN ESTATE Faceplates (5098.004.N)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- EZGENERATION Avr Ups 120v (EZ60744)
- TRIPP LITE ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black (TRPECO750UPS)
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- Middle Atlantic Power Systems