Shop All Uninterruptible Power Supplies (UPS)
Middle Atlantic
Replacement Bat 7Ah
Mfr # UPS-LRBP-7AH
Zoro # G9746679
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$85.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # UPS-LRBP-7AH
- Zoro # G9746679
- UPC # 656747364617
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 200A, 600V AC, Non-Indicating (TRS200R)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- Middle Atlantic Power Systems