Shop All Cabinet Accessory
Middle Atlantic
Rackmount/Wallmount D-Ring
Mfr # D-RING
Zoro # G6292627
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 3.78"
- Height 1.75"
- Width 3.25"
- Product Color Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # D-RING
- Zoro # G6292627
- UPC # 656747004384
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 3.78" |
Height | 1.75" |
Width | 3.25" |
Panel Width | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rackmount/Wallmount D-Ring |
Product Color | Black Powder Coat |
Cable Manager Type | D-ring |
Product Name | Cable Manager, Wall Mount or Rackmount |
Product Material | Steel |
Compatibility | Middle Atlantic Cable Managers: HCM-2DV, HCM-2D, HCM-1D, HCM-1DV, HCM-1, HCM-1V, HCM-1DR, HCM-2DR |
Product Type | Cable Tying |
Description
Rackmount/Wallmount D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 2.50x2.50, Gr (F22LA)
- AMANA TOOL SC Insert, 14 X 14 X 2MM (HCK-70)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T36HC)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Fiber Management Spool (TOPTKSPL)
- Middle Atlantic Cabinet Accessory