Shop All Cabinet Accessory
Middle Atlantic
Rackmount Power Basic, 9 Outlet, 15A
Mfr # PD-915RC-20
Zoro # G6291638
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 19"
- Depth 8.8"
- Form Factor Rack-mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PD-915RC-20
- Zoro # G6291638
- UPC # 656747103889
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 1.8" |
Width | 19" |
Depth | 8.8" |
Cord Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rackmount Power Basic,9 Outlet,15A |
Form Factor | Rack-mountable |
Input Voltage | 120 V AC |
Product Name | 9-Outlets Power Strip |
Receptacles | 9 x NEMA 5-15R |
Plug/Connector Type | NEMA 5-15P |
Maximum Frequency | 60 Hz |
Product Type | Power Strip |
Circuit Breaker | Yes |
Description
Rackmount Power Basic,9 Outlet,15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2701)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 12.00x12.00x48.00, Steel (A121248RT)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26F)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- Middle Atlantic Cabinet Accessory