Shop All Cabinet Accessory
Middle Atlantic
Rackmount Power Basic, 9 Outlet, 15A
Mfr # PD-915R-PL
Zoro # G6291629
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 19"
- Depth 8.8"
- Product Type Power Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PD-915R-PL
- Zoro # G6291629
- UPC # 656747100284
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 1.8" |
Width | 19" |
Depth | 8.8" |
Cord Length | 9 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rackmount Power Basic,9 Outlet,15A |
Product Type | Power Strip |
Receptacles | 9 x NEMA 5-15R |
Form Factor | Rack-mountable |
Input Voltage | 120 V AC |
Circuit Breaker | Yes |
Product Name | 9-Outlets Power Strip |
Maximum Frequency | 60 Hz |
Plug/Connector Type | NEMA 5-15P |
Description
Rackmount Power Basic,9 Outlet,15A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T160GVP)
- Middle Atlantic Cabinet Accessory