Shop All Cabinet Accessory
Middle Atlantic
Rack Solid Copper Bus Bar, 40 Space
Mfr # BB-40
Zoro # G6293029
product price: $270.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Product Type Busbar
- Product Material Copper
- Package Contents BB-40 Grounding Bar, Nylon Isolation Washers, Nuts, Bolts
- Product Name Copper Bus Bars, 40 RU, 2" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # BB-40
- Zoro # G6293029
- UPC # 656747002519
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rack Solid Copper Bus Bar,40 Space |
Product Type | Busbar |
Product Material | Copper |
Package Contents | BB-40 Grounding Bar, Nylon Isolation Washers, Nuts, Bolts |
Product Name | Copper Bus Bars, 40 RU, 2" W |
Description
Rack Solid Copper Bus Bar,40 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.600)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB224R)
- NVENT HOFFMAN Flexible Fitting, 8.00x8.00, Rubber (F88WFF)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG6B)
- WIEGMANN Back Panel, 14.00" H, 14.00" W (NP1414C)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- Middle Atlantic Cabinet Accessory