Shop All Cabinet Accessory
Middle Atlantic
Quiet Fan, W/Guard 120 V, 4.5"
Mfr # QFAN
Zoro # G6291437
product price: $104.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Airflow 374 gal/min
- Fan Diameter Details 1 x 114.3mm
- Airflow Details 1 x 50CFM
- Product Type Cooling Fan
- Maximum Fan Diameter 4.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # QFAN
- Zoro # G6291437
- UPC # 656747034251
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Fan Diameter Details | 1 x 114.3mm |
Maximum Fan Diameter | 4.50" |
Fan Depth | 1.50" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quiet Fan,W/Guard 120 V,4.5" |
Maximum Airflow | 374 gal/min |
Airflow Details | 1 x 50CFM |
Product Type | Cooling Fan |
Application/Usage | Case |
Product Name | QFAN Cooling Fan |
Package Contents | QFAN Cooling Fan, Hardware, Cord, Fan Guard |
Number of Fans | 1 |
Compatibility | SCQ Series Monitoring Console, SCQRK Series EnclosuresFan Panel Models:QFP-1, QFP-2, QTFP-1, QTFP-1Fan Top Models:MW-4QFT-FC, ERK-4QFT-FC |
Product Color | Black |
Fan Bearing Type | Ball Bearing |
Input Voltage | 110 V AC |
Description
Quiet Fan,W/Guard 120 V,4.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26121)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- NVENT HOFFMAN Polyester Mounting Bracket Kits, Fits 8i (APOLYFT8)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-SFD-12)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN Syspend Sanitary Hmi Straight Tubing, 15 (ST1500SS)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- Middle Atlantic Cabinet Accessory