Shop All Server Enclosures & Racks
Middle Atlantic Products
UNIVERSAL FRONT DOOR SOLID, DOOR BLACK POWDER CT KEYLOCK, 12 RACKSPACES
Mfr # FD-12
Zoro # G2807053
product price: $207.99
/ea
Sold in multiples of 25 for $5,199.75
Free Shipping & Returns
$5,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Product Type Door Panel
- Compatibility Middle Atlantic Rack Series: WRK, MRK, VRK, VMRK, ERK, DWR, SR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # FD-12
- Zoro # G2807053
- Country of Origin Unknown
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Product Type | Door Panel |
Compatibility | Middle Atlantic Rack Series: WRK, MRK, VRK, VMRK, ERK, DWR, SR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, 2 RA, M/M, M/M, 6ft (P568-006-RA2)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- SUPERMICRO Quick Rail Set for Chassis SC213/216/823M/825/825M/826/835/836/936 (MCP-290-00053-0N)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Middle Atlantic Products Server Enclosures & Racks