Shop All Electrical Box Hardware
Middle Atlantic Products
Round Lace Bar W/ 4" Offset
Mfr # 231184
Zoro # G4261933
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 19 in
- Depth 4 in
- Sub-Category Other Accessories
- Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic Products
- MFR # 231184
- Zoro # G4261933
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19 in |
Depth | 4 in |
Height | 0.4" |
Details
Item | Round Lace Bar |
Material | Steel |
Sub-Category | Other Accessories |
Finish | Black Powder Coat |
Description
Round Lace Bar W/ 4" Offset
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 2 Pole, 120/240V AC (QOB235)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB8-16)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133542U)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- TOTALTURF 14007 Gray Weatherproof Closure Plugs 4 per Bag (TO157816)
- Middle Atlantic Products Electrical Box Hardware