Shop All Voice & Data Communication Cabinets
Middle Atlantic Products
Rack Screws
Mfr # 231154
Zoro # G4262265
product price: $49.99
/ea
Sold in multiples of 25 for $1,249.75
$1,249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # 231154
- Zoro # G4262265
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Length | 3/4" |
Details
Item | Rack Screws |
Finish | Black |
Material | Steel |
Description
Rack Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- Middle Atlantic Products Voice & Data Communication Cabinets