Shop All Electrical Box Hardware
Middle Atlantic Products
Rack Rail Kit For DWR/EWR Series, 31.5" H
Mfr # 302338
Zoro # G4262326
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 0.9 in
- Depth 1.3 in
- Finish Ecoated
- Sub-Category Other Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # 302338
- Zoro # G4262326
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 0.9 in |
Depth | 1.3 in |
Height | 31.5" |
Details
Item | Rack Rail Kit For DWR/EWR Series |
Material | Steel |
Finish | Ecoated |
Sub-Category | Other Accessories |
Description
Rack Rail Kit For DWR/EWR Series, 31.5" H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- ABB Outlet Box, Box Accessory, PVC (5133364U)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- RACO Locknut, Locknut Accessory, Steel (1243)
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- NVENT HOFFMAN Padlock Kit, NOVAL Accessory, Steel (APLKJIC)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- IDEAL Wp Model 62, Gray-Red, 1000/Bx, PK1000 (30-1362)
- Middle Atlantic Products Electrical Box Hardware