Shop All Cabinet Accessory
Middle Atlantic Products
MULTI SHELF .5"H X 5.5"D
Mfr # MS-5.5
Zoro # G1366198
product price: $42.59
/ea
Sold in multiples of 3 for $127.77
$127.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 30 lb
- Height 1/2 in
- Color Black
- Depth 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # MS-5.5
- Zoro # G1366198
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Height | 1/2 in |
Depth | 5-1/2 in |
Size | 1/2 in x 19 in x 5-1/2 in |
Width | 19" |
Details
Material | Steel |
Load Capacity | 30 lb |
Color | Black |
Type | Vertical inside |
Product Color | Black |
Product Name | Mounting Rackshelf, 1/2 RU, 5.5"D |
Product Type | Rack Shelf |
Maximum Weight Capacity | 30 lb |
Product Material | Steel |
Product Series | MS |
Application/Usage | A/V Equipment |
Form Factor | Rack-mountable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T50D4)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF7)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F66W12)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x36.0 (F44T136GV)
- Middle Atlantic Products Cabinet Accessory