Shop All Electrical Box Hardware
This Product is Discontinued
Middle Atlantic Products
Hinged Plexiglass Security Cover (Discontinued)
Mfr # 245870
Zoro # G4262642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plexi-Glass
- Width 19"
- Depth 1.96"
- Sub-Category Covers
- Finish Smoked Plexi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic Products
- MFR # 245870
- Zoro # G4262642
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19" |
Depth | 1.96" |
Height | 14" |
Details
Item | Hinged Plexiglass Security Cover |
Material | Plexi-Glass |
Sub-Category | Covers |
Finish | Smoked Plexi |
Description
Hinged Plexiglass Security Cover
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.