Shop All Electrical Box Hardware
This Product is Discontinued
Middle Atlantic Products
DWR Series Rack, 24.563" H, 23.4" W, steel (Discontinued)
Mfr # 231170
Zoro # G4262466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Width 23.4"
- Depth 22.3"
- Sub-Category Other Accessories
- Height 24.563"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # 231170
- Zoro # G4262466
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 23.4" |
Depth | 22.3" |
Height | 24.563" |
Details
Item | DWR Series Rack |
Material | Steel |
Sub-Category | Other Accessories |
Finish | Textured Black Powder Coat |
Description
DWR Series Rack, 24.563" H, 23.4" W, steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.