Shop All Electrical Box Hardware
Middle Atlantic Products
Blank Panel, 5.25" H, 19" W, Steel, Depth: 0.518"
Mfr # 231187
Zoro # G4263148
product price: $25.19
/ea
Sold in multiples of 25 for $629.75
$629.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 19 in
- Depth 0.518 in
- Finish Black Powder Coat
- Sub-Category Panel and Panel Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # 231187
- Zoro # G4263148
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19 in |
Depth | 0.518 in |
Height | 5.25" |
Details
Item | Blank Panel |
Material | Steel |
Finish | Black Powder Coat |
Sub-Category | Panel and Panel Accessories |
Description
Blank Panel, 5.25" H, 19" W, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- SOUTHWIRE Southwire 56750023 30V Bell Wire; 100 ft. (3412749)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Stainless Steel (PMKSMLSS)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- RACO Adjustable Box Mounting Brace, Brace Accessory, Mounting Bracket (9013R)
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3239080)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- Middle Atlantic Products Electrical Box Hardware