Shop All Electrical Box Hardware
Middle Atlantic Products
Blank Panel, 1.75" H, 19" W, Steel, Depth: 0.518"
Mfr # 231178
Zoro # G4262362
product price: $14.19
/ea
Sold in multiples of 25 for $354.75
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 19 in
- Depth 0.518 in
- Sub-Category Panel and Panel Accessories
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic Products
- MFR # 231178
- Zoro # G4262362
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19 in |
Depth | 0.518 in |
Height | 1.75" |
Details
Item | Blank Panel |
Material | Steel |
Sub-Category | Panel and Panel Accessories |
Finish | Black Powder Coat |
Description
Blank Panel, 1.75" H, 19" W, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 10pack (N030-010)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized steel, Square Box (759)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-12)
- RITTAL Gasket, NOVAL Accessory, Silicone (5050627)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- Middle Atlantic Products Electrical Box Hardware