Shop All Power Strips
Middle Atlantic
Power Strip, 20 Outlet, 20A
Mfr # PDT-2X1020T
Zoro # G5881830
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlets 20
- Amps 20A
- Mounting Style Vertical
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PDT-2X1020T
- Zoro # G5881830
- UPC # 656747073007
- Country of Origin United States
- Category Power Strips
Dimensions
Width | 2.6" |
Depth | 2.1" |
Height | 73.3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Strip |
Number of Outlets | 20 |
Amps | 20A |
Mounting Style | Vertical |
Housing Material | Aluminum |
NEMA Receptacle Configuration | NEMA 5-15R |
Circuit Breaker | Yes |
Maximum Input Current | 20 A |
Form Factor | Vertical |
Plug/Connector Type | Hardwired |
Product Name | PDT-2X1020T Power Strip |
Package Contents | PDT-2X1020T Power Strip, Mounting hardware |
Receptacles | 20 x NEMA 5-20R |
Product Series | PDT |
Product Type | Power Strip |
Description
Power Strip,20 Outlet,20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, Black (TLP810NET)
- KENSINGTON Basic Strip Surge Protector, 6 Outlets (K62146US)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, White (PS-415-HG-OEM)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- Middle Atlantic Extension Cords & Power Strips