Shop All Power Strips
Middle Atlantic
Power Strip, 10 Outlet, 15A
Mfr # PDT-1015C-NS
Zoro # G5881876
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Outlets 10
- Amps 15A
- Cord Length 9 ft.
- Mounting Style Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # PDT-1015C-NS
- Zoro # G5881876
- UPC # 00656747065354
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 9 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Strip |
Number of Outlets | 10 |
Amps | 15A |
Mounting Style | Vertical |
Housing Material | Aluminum |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Description
Power Strip,10 Outlet,15A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (B161406SC)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-100)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- HAMMOND 20A 10 Outlet Vertical Strip, 6 ft. cord, 60 in. Long (1589T60F1)
- Middle Atlantic Extension Cords & Power Strips