Shop All Cable Carriers
Middle Atlantic
Power Limited Tray Cable, 2 Pairs, 16 Awg, 7X24 Strands, 300V, Bare
Mfr # CLH-HTS
Zoro # G410049139
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Type Ladder Rack
- Finish Black
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # CLH-HTS
- Zoro # G410049139
- Country of Origin United States
- Category Cable Carriers
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Ladder Rack |
Finish | Black |
Components | Splice |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 1ft (E2-10-10-028-0)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- IGUS Cable Carrier, Small, Open, OW1.42In / 36mm (15-025-038-0-3)
- Middle Atlantic Cable Carriers