Shop All Cabinet Accessory
Middle Atlantic
Open Frame Rack, 2 Post, Aluminum
Mfr # RLA19-1245B
Zoro # G6291391
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height GREATER THAN 6' TO 7'
- Color Black
- Rack Units 45U
- Type Two-Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # RLA19-1245B
- Zoro # G6291391
- UPC # 00656747046490
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | GREATER THAN 6' TO 7' |
Mounting Width | 19" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Open Frame Rack,2 Post,Aluminum |
Material | Aluminum |
Color | Black |
Rack Units | 45U |
Type | Two-Post |
Description
Open Frame Rack,2 Post,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- HUBBELL 30A Locking Plug 3P 4W 480VAC RD (HBL20445B)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316 (PCFB1YZ)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- Middle Atlantic Cabinet Accessory