Shop All Computer Enclosure Accessories
Middle Atlantic
Middle Atlantic LBP2A L Shaped Lacing Bar With 2 in. Offset 10 Pack
Mfr # LBP2A
Zoro # G703970126
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 19"
- Finish Black Powder Coat
- Mounting Points 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP2A
- Zoro # G703970126
- UPC # 56747053962
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Width | 19" |
Depth (US) | 2 |
Height (US) | 0.7 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Black Powder Coat |
Mounting Points | 2 |
Style | L bar 2" offset |
Component Type | Horizontal |
Greenguard | Yes |
Quantity | 10 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- NORPRO CANNING RACK 12.25"" (604)
- QUEST MFG Wall Bracket Kit for DVR Security Enclosure, Set of 2, Black (WB-SE-02)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- CRU DATAPORT Cru-Dataport Drivebox -- New Design -- A Durable Anti-Static Storage Case For Hard Drives (3851-0000-09)
- VIKING Viking Electronics DB-40-WH Viking Door Bell Button Panel (VK-DB-40-WH)
- UNIRISE USA Blank Keystone Insert, White (KEYBL-WHT)
- Middle Atlantic Computer Enclosure Accessories