Shop All Computer Enclosure Accessories
Middle Atlantic
Middle Atlantic HBL1 1U Flat Aluminum Blank Panel
Mfr # HBL1
Zoro # G203970152
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.75 in
- Depth 0.08 in
- Material Aluminum
- Finish Black Brushed and Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # HBL1
- Zoro # G203970152
- UPC # 56747007958
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Height | 1.75 in |
Depth | 0.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Finish | Black Brushed and Anodized |
Mounting Points | 2 |
Rack Units | 1 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- DURACELL Charger, 6-8 Hrs. Charge, 1 Charger And 4 AA Nimh Batteries (CEF14)
- INVID TECH IP Camera, 10W, Color (PAR-P8BIRA2812-LC)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 6 Pack (ML7-12MP6361740)
- MIDDLE ATLANTIC Middle Atlantic LBP2A L Shaped Lacing Bar With 2 in. Offset 10 Pack (LBP2A)
- MIDDLE ATLANTIC 1Sp Flanged Econo Blank (EB1)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- THERMALTAK Thermaltake Toughliquid Ultra 280 - Processor Liquid Cooling System (CL-W374-PL14BL-A)
- EDGE MEMORY 03T8898 3.5In Lenovo Sas/Sata Tray Caddy Rd650 (PE254278)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- Middle Atlantic Computer Enclosure Accessories