Shop All Cabinet Accessory
Middle Atlantic
Lcd Monitor Rackmount
Mfr # RM-LCD-PNLK
Zoro # G6291385
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 19"
- Depth 8.2"
- Height 5.3"
- Product Color Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # RM-LCD-PNLK
- Zoro # G6291385
- UPC # 656747123887
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 19" |
Depth | 8.2" |
Height | 5.3" |
Rack Width | 19" |
Rack Height | 3U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lcd Monitor Rackmount |
Product Color | Black Powder Coat |
Application/Usage | LCD |
Maximum Weight Capacity | 27 lb |
Product Name | LCD Rackmount, 3 RU, Pivot/Tilt |
Form Factor | Rack-mountable |
Product Material | Steel |
Product Type | Rack Mount Bracket |
Description
Lcd Monitor Rackmount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, Aluminum (A20P16JAL)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- Middle Atlantic Cabinet Accessory