Shop All Cabinet Accessory
Middle Atlantic
Ladder End Splice Hardware, PK2
Mfr # CLH-RSJ
Zoro # G6292791
product price: $15.99
/pk 2, $8.00/ea
Sold in multiples of 10 for $159.90
Not eligible for select promotions
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- Type Ladder Rack
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CLH-RSJ
- Zoro # G6292791
- UPC # 00656747037085
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Ladder End Splice Hardware,PK2 |
Material | Steel |
Finish | Black |
Type | Ladder Rack |
Components | Splice |
Description
Ladder End Splice Hardware,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018M2)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C21710B)
- Middle Atlantic Cabinet Accessory