Shop All Cabinet Accessory
Middle Atlantic
Lacing Strips, 77" H, 4.75", W, Cable, PK6
Mfr # LACE-44-OWP
Zoro # G6291988
product price: $313.99
/pk 6, $52.33/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LACE-44-OWP
- Zoro # G6291988
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Lacing Strips,77" H,4.75",W,Cable,PK6 |
Description
Lacing Strips,77 In. H,4.75 In.,W,Cable,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (506)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 18.00x18.00, Gray, Steel (A18184SU)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90-Degree (F66G90E)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- Middle Atlantic Cabinet Accessory