Shop All Cabinet Accessory
Middle Atlantic
Lace Bar, 4" Offset, 90 Round Bend, PK10
Mfr # LBP-4R90
Zoro # G6291875
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 4"
- Width 19"
- Height 0.40"
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-4R90
- Zoro # G6291875
- UPC # 656747118609
- Country of Origin Taiwan, Province of China
- Category Cabinet Accessory
Dimensions
Depth | 4" |
Width | 19" |
Height | 0.40" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lace Bar,4" Offset,90 Round Bend,PK10 |
Product Material | Steel |
Product Type | Cable Organizer |
Product Color | Black Powder Coat |
Product Name | Lace Bar, 4" Offset, 90° Round Bend, 10 Pc. |
Cable Manager Type | Cable Lacing Bar |
Description
Lace Bar,4 In. Offset,90 Round Bend,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 1m (7000-44511-7940100)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 48.00x36.00x16.00, SS Type 304 (A48H3616SSLP)
- PANDUIT Dual Side Vertical Manager 84Hx5Wx12Din (WMPV45E)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- Middle Atlantic Cabinet Accessory