Shop All Cabinet Accessory
Middle Atlantic
L Shaped Lacing Bar, W/6" Offset, PK10
Mfr # LBP-6A
Zoro # G6291866
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Cable Organizer
- Product Name LBP-6A Cable Bar
- Cable Manager Type Cable Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-6A
- Zoro # G6291866
- UPC # 656747053986
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | L Shaped Lacing Bar,W/6" Offset,PK10 |
Product Type | Cable Organizer |
Product Name | LBP-6A Cable Bar |
Cable Manager Type | Cable Organizer |
Description
L Shaped Lacing Bar,W/6 In. Offset,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- ZORO SELECT Strut Channel, Solid, Green Painted Steel (FS-200 GR 18.00)
- GRAPE SOLAR Solar Charge Cntrllr, 60A, 150V DC, 24 V DC (GS-MPPT-ZENITH-60)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- NVENT HOFFMAN Panel Mounting Kit, fits 16 ga., Steel (APMK3RL016)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- Middle Atlantic Cabinet Accessory