Shop All Cabinet Accessory
Middle Atlantic
L Shaped Lacing Bar, W/2" Offset, PK10
Mfr # LBP-2A
Zoro # G6291890
product price: $81.19
/pk 10, $8.12/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 2"
- Product Color Black
- Product Name LBP2A Horizontal Lacer Bar
- Cable Manager Type Cable Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-2A
- Zoro # G6291890
- UPC # 656747053962
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | L Shaped Lacing Bar,W/2" Offset,PK10 |
Product Color | Black |
Product Name | LBP2A Horizontal Lacer Bar |
Cable Manager Type | Cable Organizer |
Product Material | Aluminum |
Product Type | Cable Organizer |
Description
L Shaped Lacing Bar,W/2 In. Offset,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9B)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCP)
- Middle Atlantic Cabinet Accessory