Shop All Cabinet Accessory
Middle Atlantic
Horizontal Lacing Bar 1.5" Offset, PK10
Mfr # LBP-1.5
Zoro # G6291951
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Manager Type Cable Manager
- Product Type Cable Organizer
- Additional Information Made from 1/4" diameter flattened rod, Provides convenient cable tie points
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # LBP-1.5
- Zoro # G6291951
- UPC # 656747035302
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Horizontal Lacing Bar 1.5" Offset,PK10 |
Cable Manager Type | Cable Manager |
Product Type | Cable Organizer |
Additional Information | Made from 1/4" diameter flattened rod, Provides convenient cable tie points |
Product Color | Black |
Product Name | LBP-1.5 Offset Round Rod |
Description
Horizontal Lacing Bar 1.5 In. Offset,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C882)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- Middle Atlantic Cabinet Accessory