Shop All Cabinet Accessory
Middle Atlantic
Filler Panel Blank Steel, 4 Space
Mfr # FEB4
Zoro # G6293099
product price: $23.39
/ea
Sold in multiples of 5 for $116.95
Not eligible for select promotions
$116.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Height 7"
- Product Color Black
- Product Type Blanking Panel
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # FEB4
- Zoro # G6293099
- UPC # 656747007415
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 19" |
Height | 7" |
Compatible Rack Height | 4U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Filler Panel Blank Steel,4 Space |
Product Color | Black |
Product Type | Blanking Panel |
Product Material | Steel |
Product Name | FEB Flat Blanking Panel |
Compatibility | Middle Atlantic 19" Equipment Rack |
Product Series | FEB |
Description
Filler Panel Blank Steel,4 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- NVENT HOFFMAN Telescope Fitting, 8.00x8.00, Gray, Steel (F88GA)
- Middle Atlantic Cabinet Accessory