Shop All Cabinet Accessory
Middle Atlantic
Filler Panel Blank Steel, 1 Space
Mfr # FEB1
Zoro # G6293126
product price: $11.65
/ea
Sold in multiples of 10 for $116.50
Not eligible for select promotions
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Product Color Black
- Product Type Blanking Panel
- Product Series FEB
- Additional Information FEB is 14-gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # FEB1
- Zoro # G6293126
- UPC # 656747007330
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Filler Panel Blank Steel,1 Space |
Product Color | Black |
Product Type | Blanking Panel |
Product Series | FEB |
Additional Information | FEB is 14-gauge Steel |
Product Name | FEB1 1U Blank Panel |
Description
Filler Panel Blank Steel,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC24(S))
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- WIEGMANN Back Panel, 24.00" H, 20.00" W (NP2420CG)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- Middle Atlantic Cabinet Accessory