Shop All Voice & Data Communication Cabinets
Middle Atlantic
Deep Wall Rack, 7 Space, 12.25"
Mfr # SBX-7
Zoro # G6291315
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 12.3"
- Width 22.3"
- Depth 14"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # SBX-7
- Zoro # G6291315
- UPC # 656747020834
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 12.3" |
Width | 22.3" |
Depth | 14" |
Rack Width | 19" |
Rack Height | 7U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Deep Wall Rack,7 Space,12.25" |
Product Type | Rack Cabinet |
Additional Information | Generous vent slots for cooling |
Product Name | SBX7 Wall Mount Rack Cabinet |
Product Color | Black |
Maximum Weight Capacity | 75 lb |
Product Series | SBX |
Product Material | Steel |
Description
Deep Wall Rack,7 Space,12.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- LEVITON Receptacle White 20A (CBR20-00W)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- Middle Atlantic Voice & Data Communication Cabinets