Shop All Voice & Data Communication Cabinets
Middle Atlantic
Data Wall Rack, 24 Space, 30"
Mfr # DWR-24-32
Zoro # G6292539
product price: $1,386.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,386.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rack Units 24U
- Material Steel
- Model MIXED USE
- Overall Height GREATER THAN 4' TO 5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # DWR-24-32
- Zoro # G6292539
- UPC # 00656747100536
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Overall Height | GREATER THAN 4' TO 5' |
Mounting Width | 19" |
Overall Width | GREATER THAN 1' TO 2' |
Overall Depth | GREATER THAN 2' TO 3' |
Details
Promotion Restriction | Not eligible for promotion |
Item | Data Wall Rack,24 Space,30" |
Rack Units | 24U |
Material | Steel |
Model | MIXED USE |
Rail Style | Tapped |
Type | Wall-Mount |
Color | Black |
Description
Data Wall Rack,24 Space,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4836C)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C10A)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO, SPDT (55-4E-3SP-WL-40-LD)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- Middle Atlantic Voice & Data Communication Cabinets