Shop All Power Strips
Middle Atlantic
Compact Premium+ Pdu w/ Racklink, Rlnk-P420, 4 Outlet, 20A, 2-Stage
Mfr # RLNK-P420
Zoro # G9791804
product price: $819.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$819.99
Free 30-Day Returns
Key Features
- Voltage 80 to 140VAC/120VAC
- Max. Amps 20A
- NEMA Receptacle Configuration NEMA 5-20R
- Max. Surge Current 30kA (one time), 19.5kA (two times within 5 minutes)
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # RLNK-P420
- Zoro # G9791804
- UPC # 656747363351
- Country of Origin Unknown
- Category Power Strips
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 80 to 140VAC/120VAC |
Max. Amps | 20A |
NEMA Receptacle Configuration | NEMA 5-20R |
Max. Surge Current | 30kA (one time), 19.5kA (two times within 5 minutes) |
Hz | 50/60 Hz |
Outlet Surge Protection | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KRP-C-1000SP)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- Middle Atlantic Extension Cords & Power Strips