Shop All Power Strips
Middle Atlantic
Compact Premium+ Pdu w/ Racklink, Rlnk-P415, 4 Outlet, 15A, 2-Stage
Mfr # RLNK-P415
Zoro # G9793490
product price: $809.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 80 to 140VAC/120VAC
- Max. Amps 15A
- NEMA Receptacle Configuration NEMA 5-15R
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # RLNK-P415
- Zoro # G9793490
- UPC # 656747363344
- Country of Origin Unknown
- Category Power Strips
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 80 to 140VAC/120VAC |
Max. Amps | 15A |
NEMA Receptacle Configuration | NEMA 5-15R |
Standards | cULus Listed |
Outlet Surge Protection | Yes |
Hz | 50/60 Hz |
Max. Surge Current | 30kA (one time), 19.5kA (two times within 5 minutes) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #10 Stud PK25 (160132-025)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- HAMMOND 12 OUTLET SWITCH SURGE 77 in. L (1588H12A1S)
- Middle Atlantic Extension Cords & Power Strips