Shop All Uninterruptible Power Supplies (UPS)
Middle Atlantic
Centrally Located Hardwired Ups Units Back Up Branch Circuits: 25Kva,
Mfr # CORE-25-240-U4
Zoro # G9757486
product price: $32,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$32,475.99
Free 30-Day Returns
Key Features
- Width 22 in
- Usable Height 74
- Usable Depth 26
- Capacity Weight (US) 25kVA
- Surge Protected Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CORE-25-240-U4
- Zoro # G9757486
- UPC # 656747135033
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 22 in |
Usable Height | 74 |
Usable Depth | 26 |
Width (US) | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS System |
Capacity Weight (US) | 25kVA |
Surge Protected | Yes |
Number Of Circuits | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- BRYANT Flush Receptacle, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30R, Screw Terminal, White (70830FR)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- VERTIV Vertiv Liebert Psi5 3Kva 2700W, 120Vac, Rt (PSI5-3000RT120)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (BC350)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- Middle Atlantic Power Systems